32L100-6FA6
Description
32L100-6FA6 TIMING PULLEY ; 3/8" PIT 1" BELT W 1/2" BORE ALUM 32T
Part # 32L100-6FA6
BDI # 22706567
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
32L050-6FA6
Description
32L050-6FA6 TIMING PULLEY ; 3/8" PIT 1/2" W 1/2" BORE ALUM 32T
Part # 32L050-6FA6
BDI # 22706551
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
32L075-6FA6
Description
32L075-6FA6 TIMING PULLEY ; 3/8" PIT 3/4" W 1/2" BORE ALUM 32T
Part # 32L075-6FA6
BDI # 22706559
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
32L050 X 3/4
Description
32L050 X 3/4 TIMING PULLEY ; 0.375" PITCH 32 TOOTH 3.79" OD
Part # 32L050 X 3/4
BDI # 24088872
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
32L075 25MM
Description
32L075 25MM TIMING PULLEY ; 25MM BORE DIA 3/4" BELT WD 32 TEETH
Part # 32L075 25MM
BDI # 21569502
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05