TL18L075-1108
Description
TL18L075-1108 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 18T
Part # TL18L075-1108
BDI # 22738909
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
TL22L100-1108
Description
TL22L100-1108 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 22T
Part # TL22L100-1108
BDI # 22738953
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
TL22L075-1108
Description
TL22L075-1108 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 22T
Part # TL22L075-1108
BDI # 22738949
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
TL20L100-1108
Description
TL20L100-1108 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 20T
Part # TL20L100-1108
BDI # 22738933
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
TL20L050-1108
Description
TL20L050-1108 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 20T
Part # TL20L050-1108
BDI # 22738925
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 8F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed