TL84L050
Description
TL84L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 84T
Part # TL84L050
BDI # 22739099
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type C1 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
TL72L050
Description
TL72L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 72T
Part # TL72L050
BDI # 22739085
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type C2 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
218.288
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
TL48L050
Description
TL48L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 48T
Part # TL48L050
BDI # 22739057
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 8F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
TL72L075
Description
TL72L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 72T
Part # TL72L075
BDI # 22739087
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type C1 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
218.288
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
TL72L100
Description
TL72L100 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 72T
Part # TL72L100
BDI # 22739089
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type A1 | Taper Lock Bushing | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
218.288
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4