QD22L100
Description
QD22L100 TIMING PULLEY ; 3/8" PIT 1" BELT W CI JA BUSHED 22T
Part # QD22L100
BDI # 22736313
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
QD18L050
Description
QD18L050 TIMING PULLEY ; 3/8" PIT 1/2" BELT W CI JA BUSHED 18T
Part # QD18L050
BDI # 22736047
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
QD18L075
Description
QD18L075 TIMING PULLEY ; 3/8" PIT 3/4" BELT W CI JA BUSHED 18T
Part # QD18L075
BDI # 22736053
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
QD20L100
Description
QD20L100 TIMING PULLEY ; 3/8" PIT 1" BELT W CI JA BUSHED 20T
Part # QD20L100
BDI # 22736187
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
QD22L075
Description
QD22L075 TIMING PULLEY ; 3/8" PIT 3/4" BELT W CI JA BUSHED 22T
Part # QD22L075
BDI # 22736307
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed