120LP075
Description
120LP075 TIMING PULLEY ; 3/8" PIT 3/4" W P1 BUSHED CI 120T
Part # 120LP075
BDI # 22697182
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
120LH050
Description
120LH050 TIMING PULLEY ; 3/8" PIT 1/2" W H BUSHED CAST IRON 120T
Part # 120LH050
BDI # 22697166
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 17 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
120LP100
Description
120LP100 TIMING PULLEY ; 3/8" PIT 1" W P1 BUSHED CAST IRON 120T
Part # 120LP100
BDI # 22697185
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
QD120L075
Description
QD120L075 TIMING PULLEY ; 3/8" PIT 3/4" BELT W CI SD BUSHED 120T
Part # QD120L075
BDI # 22735850
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type C3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
120LH075
Description
120LH075 TIMING PULLEY ; 3/8" PIT 3/4" PIT H BUSHED CI 120T
Part # 120LH075
BDI # 22697170
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 17 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05