14L075-6FS5
Description
14L075-6FS5 TIMING PULLEY ; 3/8" PIT 3/4" W 3/8" BORE STEEL 14T
Part # 14L075-6FS5
BDI # 22706149
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Rough Bore
14LF050X3/8
Description
14LF050X3/8 TIMING PULLEY ; 3/8" PIT 1/2" BELT W 3/8" BORE STEEL 14T
Part # 14LF050X3/8
BDI # 22706169
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
14LF075X1/2
Description
14LF075X1/2 TIMING PULLEY ; 3/8" PIT 3/4" BELT W 1/2" BORE STEEL 14T
Part # 14LF075X1/2
BDI # 22706173
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
14L075-6FA6
Description
14L075-6FA6 TIMING PULLEY ; 3/8" PIT 3/4" W 1/2" BORE ALUM 14T
Part # 14L075-6FA6
BDI # 22706140
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
14L100-6FA5
Description
14L100-6FA5 TIMING PULLEY ; 3/8" PIT 1" BELT W 3/8" BORE ALUM 14T
Part # 14L100-6FA5
BDI # 22706153
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore