15LF100X3/4
Description
15LF100X3/4 TIMING PULLEY ; 3/8" PIT 1" BELT W 3/4" BORE STEEL 15T
Part # 15LF100X3/4
BDI # 22708523
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
51.587
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
15L050-6FA6
Description
15L050-6FA6 TIMING PULLEY ; 3/8" PIT 1/2" W 1/2" BORE ALUM 15T
Part # 15L050-6FA6
BDI # 22708465
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
51.587
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
18.263
Face Width - Inch:
0.719
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
15LF075X5/8
Description
15LF075X5/8 TIMING PULLEY ; 3/8" PIT 3/4" BELT W 5/8" BORE STEEL 15T
Part # 15LF075X5/8
BDI # 22708515
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
51.587
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
15L050-6FS6
Description
15L050-6FS6 TIMING PULLEY ; 3/8" PIT 1/2" W 1/2" BORE STEEL 15T
Part # 15L050-6FS6
BDI # 22708469
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
51.587
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Rough Bore
15L075-6FA6
Description
15L075-6FA6 TIMING PULLEY ; 3/8" PIT 3/4" W 1/2" BORE ALUM 15T
Part # 15L075-6FA6
BDI # 22708477
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
51.587
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore