20LG075
Description
20LG075 TIMING PULLEY ; 3/8" PIT 3/4" W G BUSHED STEEL 20T
Part # 20LG075
BDI # 21504039
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
20L100-6FS6
Description
20L100-6FS6 TIMING PULLEY ; 3/8" PIT 1" BELT W 1/2" BORE STEEL 20T
Part # 20L100-6FS6
BDI # 22685071
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Rough Bore
TL20L100-1008
Description
TL20L100-1008 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 20T
Part # TL20L100-1008
BDI # 22738931
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
TL20L100-1108
Description
TL20L100-1108 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 20T
Part # TL20L100-1108
BDI # 22738933
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
TL20L050-1008
Description
TL20L050-1008 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 20T
Part # TL20L050-1008
BDI # 22738923
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 8F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed