28LH075
Description
28LH075 TIMING PULLEY ; 3/8" PIT 3/4" PIT H BUSHED CAST IRON 28T
Part # 28LH075
BDI # 22699634
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
28LH100
Description
28LH100 TIMING PULLEY ; 3/8" PIT 1" W H BUSHED CAST IRON 28T
Part # 28LH100
BDI # 22699638
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
28L075-6FA6
Description
28L075-6FA6 TIMING PULLEY ; 3/8" PIT 3/4" W 1/2" BORE ALUM 28T
Part # 28L075-6FA6
BDI # 22699607
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Finished Bore
QD28L100
Description
QD28L100 TIMING PULLEY ; 3/8" PIT 1" BELT W CI SH BUSHED 28T
Part # QD28L100
BDI # 22736666
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
QD28L050
Description
QD28L050 TIMING PULLEY ; 3/8" PIT 1/2" BELT W CI SH BUSHED 28T
Part # QD28L050
BDI # 22736654
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed