TL30L100
Description
TL30L100 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 30T
Part # TL30L100
BDI # 22739011
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
96.52
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
90.957
Mounting Method:
Bushed
30LH075
Description
30LH075 TIMING PULLEY ; 3/8" PIT 3/4" PIT H BUSHED CAST IRON 30T
Part # 30LH075
BDI # 22703828
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
96.85
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
90.957
Mounting Method:
Bushed
30L075-6FS7
Description
30L075-6FS7 TIMING PULLEY ; 3/8" PIT 3/4" W 5/8" BORE STEEL 30T
Part # 30L075-6FS7
BDI # 22703808
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
96.52
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
90.957
Mounting Method:
Rough Bore
30L100-6FA6
Description
30L100-6FA6 TIMING PULLEY ; 3/8" PIT 1" BELT W 1/2" BORE ALUM 30T
Part # 30L100-6FA6
BDI # 22703812
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
96.52
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
90.957
Mounting Method:
Finished Bore
30LH050
Description
30LH050 TIMING PULLEY ; 3/8" PIT 1/2" W H BUSHED CAST IRON 30T
Part # 30LH050
BDI # 22703824
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
96.85
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 5 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
90.957
Mounting Method:
Bushed