32L100-6FS7
Description
32L100-6FS7 TIMING PULLEY ; 3/8" PIT 1" BELT W 5/8" BORE STEEL 32T
Part # 32L100-6FS7
BDI # 22706571
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Rough Bore
32LH050
Description
32LH050 TIMING PULLEY ; 3/8" PIT 1/2" W H BUSHED CAST IRON 32T
Part # 32LH050
BDI # 22706583
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 5 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
32LH100
Description
32LH100 TIMING PULLEY ; 3/8" PIT 1" W H BUSHED CAST IRON 32T
Part # 32LH100
BDI # 22706590
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
32LH075
Description
32LH075 TIMING PULLEY ; 3/8" PIT 3/4" PIT H BUSHED CAST IRON 32T
Part # 32LH075
BDI # 22706586
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
32L050-6FS6
Description
32L050-6FS6 TIMING PULLEY ; 3/8" PIT 1/2" W 1/2" BORE STEEL 32T
Part # 32L050-6FS6
BDI # 22706555
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Rough Bore