Page 1 of 4

Next

Compare
120LP075

COMPARE

120LP075

Description
120LP075 TIMING PULLEY ; 3/8" PIT 3/4" W P1 BUSHED CI 120T

B & B MANUFACTURING

Part # 120LP075

BDI # 22697182

Features

Pitch Diameter - Inch: 14.324
Inch - Metric: Inch
Outside Diameter - Inch: 14.294
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 363.83
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
120LH050

COMPARE

120LH050

Description
120LH050 TIMING PULLEY ; 3/8" PIT 1/2" W H BUSHED CAST IRON 120T

B & B MANUFACTURING

Part # 120LH050

BDI # 22697166

Features

Pitch Diameter - Inch: 14.324
Inch - Metric: Inch
Outside Diameter - Inch: 14.294
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 3/8 Inch
Other Features: Type 17 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 363.83
Mounting Method: Bushed
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
120LP100

COMPARE

120LP100

Description
120LP100 TIMING PULLEY ; 3/8" PIT 1" W P1 BUSHED CAST IRON 120T

B & B MANUFACTURING

Part # 120LP100

BDI # 22697185

Features

Pitch Diameter - Inch: 14.324
Inch - Metric: Inch
Outside Diameter - Inch: 14.294
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 3/8 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 363.83
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
96LP075

COMPARE

96LP075

Description
96LP075 TIMING PULLEY ; 3/8" PIT 3/4" W P1 BUSHED CAST IRON 96T

B & B MANUFACTURING

Part # 96LP075

BDI # 22727907

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.429
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
QD96L100

COMPARE

QD96L100

Description
QD96L100 TIMING PULLEY ; 3/8" PIT 1" BELT W CI SD BUSHED 96T

B & B MANUFACTURING

Part # QD96L100

BDI # 22738409

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.429
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 3/8 Inch
Other Features: Type B3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY