TB28L100
Description
TB28L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # TB28L100
BDI # 612101
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.881
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573784
Pitch Diameter - Millimeter:
84.89
TL28L075
Description
TL28L075 TIMING PULLEY ; NON-RETURNABLE 3.342" PITCH DIA 28GROVES
Part # 78817017
BDI # 1135929
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
91.948
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
84.89
Mounting Method:
Bushed
TL28L075-1610
Description
TL28L075-1610 SYNCHRONOUS SPROCKET ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 113517
BDI # 255296
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573616
Pitch Diameter - Millimeter:
84.89
TL28L100-1610
Description
TL28L100-1610 SYNCHRONOUS SPROCKET ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # 113566
BDI # 255308
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573559
Pitch Diameter - Millimeter:
84.89