14L050
Description
14L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 14L050
BDI # 615493
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573795
Pitch Diameter - Millimeter:
42.45
PB14L050
Description
PB14L050 SYNCHRONOUS PULLEY ; 3/8" PITCH 1/2" BLT W 1.67" DIA
Part # 78230321
BDI # 1125943
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Rough Bore
14L050 X 3/8 MPB
Description
14L050 X 3/8 MPB TIMING BELT PULLEY ; 3/8" BORE 0.5" BELT W 3/8" PITCH 14T
Part # 113452
BDI # 255279
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.768
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573456
Pitch Diameter - Millimeter:
42.45
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.768
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573599
Pitch Diameter - Millimeter:
42.45
Mounting Method:
Rough Bore