Features
Pitch Diameter - Inch:
2.984
Inch - Metric:
Inch
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
75.794
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Belt Style:
L
Features
Pitch Diameter - Inch:
2.984
Inch - Metric:
Inch
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
75.794
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Belt Style:
L
PHP 25L050TB
Description
PHP 25L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 25L050TB
BDI # 1288981
Features
Pitch Diameter - Inch:
2.984
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
75.8
Mounting Method:
Bushed
PHP 25L050RSB
Description
PHP 25L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 25L050RSB
BDI # 1288946
Features
Pitch Diameter - Inch:
2.984
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
75.8
Mounting Method:
Rough Bore
PHP 25L100TB
Description
PHP 25L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 25L100TB
BDI # 1289113
Features
Pitch Diameter - Inch:
2.984
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
75.8
Mounting Method:
Bushed