16-3P09MDFP4
Description
16-3P09MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-3P09MDFP4
BDI # 26274075
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
20.83
Inch - Metric:
Metric
Outside Diameter - Inch:
0.571
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
16-3P09MDFA4
Description
16-3P09MDFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-3P09MDFA4
BDI # 26282998
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
20.83
Inch - Metric:
Metric
Outside Diameter - Inch:
0.571
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
16-3P09-DFP2
Description
16-3P09-DFP2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 16-3P09-DFP2
BDI # 26282996
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.828
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Finished Bore
16-3P09-SFP2
Description
16-3P09-SFP2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 16-3P09-SFP2
BDI # 26282997
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.828
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Finished Bore
16-3P09-DFA2
Description
16-3P09-DFA2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 16-3P09-DFA2
BDI # 26278131
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.828
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Finished Bore