38-3P15-6FA3
Description
38-3P15-6FA3 TIMING PULLEY ; 3MM PIT 15MM W ALUM 1/4" BORE 38T
Part # 38-3P15-6FA3
BDI # 22714063
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
18.847
Face Width - Inch:
0.742
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Finished Bore
38-3P09-6A3
Description
38-3P09-6A3 TIMING PULLEY ; 3MM PIT 09MM W ALUM 1/4" BORE 38T
Part # 38-3P09-6A3
BDI # 22714046
Features
Pitch Diameter - Inch:
1.429
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
13.386
Face Width - Inch:
0.527
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
38-3P09MIA6
Description
38-3P09MIA6 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 6MM BORE 38T
Part # 38-3P09MIA6
BDI # 22714058
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
38-3M09M6FA6
Description
38-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 38T
Part # 38-3M09M6FA6
BDI # 22714017
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
39.4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
38-3M06-6FA3
Description
38-3M06-6FA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 38T
Part # 38-3M06-6FA3
BDI # 22713989
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Finished Bore