19-3P09-DFA2
Description
19-3P09-DFA2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 19-3P09-DFA2
BDI # 26273743
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Finished Bore
19-3P09MSFA4
Description
19-3P09MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 19-3P09MSFA4
BDI # 26273351
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.685
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
19-3P09MDFP4
Description
19-3P09MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 19-3P09MDFP4
BDI # 26274669
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.685
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
19-3P09MDFA4
Description
19-3P09MDFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 19-3P09MDFA4
BDI # 26278761
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.685
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
19-3M09-6A3
Description
19-3M09-6A3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 19T
Part # 19-3M09-6A3
BDI # 22719276
Features
Pitch Diameter - Inch:
0.714
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9