26-3M06-IA3
Description
26-3M06-IA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 26T
Part # 26-3M06-IA3
BDI # 22696102
Features
Pitch Diameter - Inch:
0.977
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24.816
Mounting Method:
Finished Bore
26-3P15-6FA3
Description
26-3P15-6FA3 TIMING PULLEY ; 3MM PIT 15MM W ALUM 1/4" BORE 26T
Part # 26-3P15-6FA3
BDI # 22696184
Features
Pitch Diameter - Inch:
0.977
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
18.847
Face Width - Inch:
0.742
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24.816
Mounting Method:
Finished Bore
26-3M06-6A3
Description
26-3M06-6A3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 26T
Part # 26-3M06-6A3
BDI # 22696094
Features
Pitch Diameter - Inch:
0.977
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24.816
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
26-3P09-IA3
Description
26-3P09-IA3 TIMING PULLEY ; 3MM PIT 09MM W ALUM 1/4" BORE 26T
Part # 26-3P09-IA3
BDI # 22696176
Features
Pitch Diameter - Inch:
0.977
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24.816
Mounting Method:
Finished Bore
26-3M06M6A6
Description
26-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 26T
Part # 26-3M06M6A6
BDI # 22696106
Features
Pitch Diameter - Inch:
0.984
Inch - Metric:
Metric
Outside Diameter - Inch:
0.949
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6