72-3P09-IA4
Description
72-3P09-IA4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 72T
Part # 72-3P09-IA4
BDI # 22725680
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
72-3P09MIA8
Description
72-3P09MIA8 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 8MM BORE 72T
Part # 72-3P09MIA8
BDI # 22725684
Features
Pitch Diameter - Inch:
2.717
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
69
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
72-3P06-6A4
Description
72-3P06-6A4 TIMING PULLEY ; 3MM PIT 06MM W ALUM 5/16" BORE 72T
Part # 72-3P06-6A4
BDI # 22725668
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
72-3M09M6A8
Description
72-3M09M6A8 TIMING PULLEY ; 3MM PITCH 9MM BELT W 8MM BORE ALUM 72T
Part # 72-3M09M6A8
BDI # 22725652
Features
Pitch Diameter - Inch:
2.717
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
69
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
72-3P09-6A4
Description
72-3P09-6A4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 72T
Part # 72-3P09-6A4
BDI # 22725672
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9