PHP 72-3M-15RSB
Description
PHP 72-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72-3M-15RSB
BDI # 1289845
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PHP 60-3M-15RSB
Description
PHP 60-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60-3M-15RSB
BDI # 1289844
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PHP 44-3M-15RSB
Description
PHP 44-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44-3M-15RSB
BDI # 1289842
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.02
Mounting Method:
Rough Bore
PHP 40-3M-15RSB
Description
PHP 40-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40-3M-15RSB
BDI # 1289841
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Rough Bore
PHP 28-3M-15RSB
Description
PHP 28-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-3M-15RSB
BDI # 1289837
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
26.74
Mounting Method:
Rough Bore