PHP 24-3M-09RSB
Description
PHP 24-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24-3M-09RSB
BDI # 1289815
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.92
Mounting Method:
Rough Bore
PHP 24-3M-15RSB
Description
PHP 24-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24-3M-15RSB
BDI # 1289835
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.92
Mounting Method:
Rough Bore