PHP 28-3M-15RSB
Description
PHP 28-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-3M-15RSB
BDI # 1289837
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
26.74
Mounting Method:
Rough Bore
PHP 28-3M-09RSB
Description
PHP 28-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-3M-09RSB
BDI # 1289817
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
26.74
Mounting Method:
Rough Bore