PLB3-017DF09-3/16
Description
PLB3-017DF09-3/16 TIMING BELT PULLEY ; W/INSERT
Part # 54640
BDI # 173650
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Finished Bore
PLB3-017DF09-1/4
Description
PLB3-017DF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54641
BDI # 173651
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Finished Bore
PLB3-017SF09-1/4
Description
PLB3-017SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54589
BDI # 173599
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Finished Bore
PLB3-017SF09-3/16
Description
PLB3-017SF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54588
BDI # 173598
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Finished Bore
17-3M06M6CA6
Description
17-3M06M6CA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 17T
Part # 17-3M06M6CA6
BDI # 22713836
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
18.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.61
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore