PLB3-022DF09-1/4
Description
PLB3-022DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54649
BDI # 173659
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
PL3-022SF090
Description
PL3-022SF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54547
BDI # 173557
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
21
Mounting Method:
Rough Bore
3MR-22S-09
Description
3MR-22S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 22GROVES 9MM W
Part # 78436007
BDI # 1105439
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
21.006
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
21.006
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-22S-15
Description
3MR-22S-15 SYNCHRONOUS PULLEY ; 3MR P 22GROVES 15MM W
Part # 78436030
BDI # 1105440
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
21.006
Mounting Method:
Rough Bore