Page 1 of 2

Next

Compare
56-5M09-6A5

COMPARE

56-5M09-6A5

Description
56-5M09-6A5 TIMING PULLEY ; 5MM PITCH 9MM BELT W 3/8" BORE ALUM 56T

B & B MANUFACTURING

Part # 56-5M09-6A5

BDI # 22725332

Features

Pitch Diameter - Inch: 3.509
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 89.129
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
56-5M15M6A12

COMPARE

56-5M15M6A12

Description
56-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 56T

B & B MANUFACTURING

Part # 56-5M15M6A12

BDI # 22725349

Features

Pitch Diameter - Inch: 3.504
Inch - Metric: Metric
Outside Diameter - Inch: 3.465
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 89
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
56-5P09-6A5

COMPARE

56-5P09-6A5

Description
56-5P09-6A5 TIMING PULLEY ; 5MM PIT 09MM W ALUM 3/8" BORE 56T

B & B MANUFACTURING

Part # 56-5P09-6A5

BDI # 22725375

Features

Pitch Diameter - Inch: 3.509
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 89.129
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
56-5M09M6A12

COMPARE

56-5M09M6A12

Description
56-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 56T

B & B MANUFACTURING

Part # 56-5M09M6A12

BDI # 22725336

Features

Pitch Diameter - Inch: 3.504
Inch - Metric: Metric
Outside Diameter - Inch: 3.465
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 89
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
56-5M15-6A6

COMPARE

56-5M15-6A6

Description
56-5M15-6A6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/2" BORE ALUM 56T

B & B MANUFACTURING

Part # 56-5M15-6A6

BDI # 22725345

Features

Pitch Diameter - Inch: 3.509
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 89.129
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY