36-5P15-6A4
Description
36-5P15-6A4 TIMING PULLEY ; 5MM PIT 15MM W ALUM 5/16" BORE 36T
Part # 36-5P15-6A4
BDI # 22712299
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
21T5/24-2
Description
21T5/24-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 24 TEETH ALUMINUM
Part # 21T5/24-2
BDI # 22687504
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.469
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
38
Mounting Method:
Rough Bore
21T5/36-2
Description
21T5/36-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 36 TEETH ALUMINUM
Part # 21T5/36-2
BDI # 22687516
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Metric
Outside Diameter - Inch:
2.22
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
57
Mounting Method:
Rough Bore
19-5P15-6FA3
Description
19-5P15-6FA3 TIMING PULLEY ; 5MM PIT 15MM W ALUM 1/4" BORE 19T
Part # 19-5P15-6FA3
BDI # 22719970
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
33.35
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Finished Bore
20-5MX25-6FS3
Description
20-5MX25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W 1/4" MPB STEEL 20T
Part # 20-5MX25-6FS3
BDI # 22723457
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
38.887
Inch - Metric:
Metric
Outside Diameter - Inch:
1.209
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Rough Bore