Page 1 of 2

Next

Compare
QD90-5M-25

COMPARE

QD90-5M-25

Description
QD90-5M-25 TIMING PULLEY ; 5MM PIT 25MM W CI SDS BUSHED 90T

B & B MANUFACTURING

Part # QD90-5M-25

BDI # 22738346

Features

Pitch Diameter - Inch: 5.63
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: Type C1 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
QD68-5M-25

COMPARE

QD68-5M-25

Description
QD68-5M-25 TIMING PULLEY ; 5MM PIT 25MM W CI SDS BUSHED 68T

B & B MANUFACTURING

Part # QD68-5M-25

BDI # 22738054

Features

Pitch Diameter - Inch: 4.252
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.217
Face Width - Millimeter: 31.242

Face Width - Inch: 1.23
Belt Pitch: 5 MM
Other Features: Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 108
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD90-5M-15

COMPARE

QD90-5M-15

Description
QD90-5M-15 TIMING PULLEY ; 5MM PIT 15MM W CI SDS BUSHED 90T

B & B MANUFACTURING

Part # QD90-5M-15

BDI # 22738342

Features

Pitch Diameter - Inch: 5.63
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: Type C1 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
QD68-5M-15

COMPARE

QD68-5M-15

Description
QD68-5M-15 TIMING PULLEY ; 5MM PIT 15MM W CI SDS BUSHED 68T

B & B MANUFACTURING

Part # QD68-5M-15

BDI # 22738048

Features

Pitch Diameter - Inch: 4.252
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.217
Face Width - Millimeter: 21.336

Face Width - Inch: 0.84
Belt Pitch: 5 MM
Other Features: Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 108
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD72-5M-15

COMPARE

QD72-5M-15

Description
QD72-5M-15 TIMING PULLEY ; 5MM PIT 15MM W CI SDS BUSHED 72T

B & B MANUFACTURING

Part # QD72-5M-15

BDI # 22738090

Features

Pitch Diameter - Inch: 4.528
Flange Outside Diameter - Millimeter: 118.618
Inch - Metric: Metric
Outside Diameter - Inch: 4.465
Face Width - Millimeter: 21.336

Face Width - Inch: 0.84
Belt Pitch: 5 MM
Other Features: Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 115
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY