14-5M09-6A3
Description
14-5M09-6A3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 14T
Part # 14-5M09-6A3
BDI # 22705505
Features
Pitch Diameter - Inch:
0.877
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
14-5M15-6A3
Description
14-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 14T
Part # 14-5M15-6A3
BDI # 22705521
Features
Pitch Diameter - Inch:
0.877
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
14-5M15M6FA6
Description
14-5M15M6FA6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 14T
Part # 14-5M15M6FA6
BDI # 22705535
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore
14-5M09-6FA3
Description
14-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 14T
Part # 14-5M09-6FA3
BDI # 22705509
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore
14-5M15M6A6
Description
14-5M15M6A6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 14T
Part # 14-5M15M6A6
BDI # 22705529
Features
Pitch Diameter - Inch:
0.866
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15