27T5/26-2
Description
27T5/26-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 26 TEETH ALUMINUM
Part # 27T5/26-2
BDI # 22698220
Features
Pitch Diameter - Inch:
1.614
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.594
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
41
Mounting Method:
Rough Bore
26-5M15M6FA8
Description
26-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 26T
Part # 26-5M15M6FA8
BDI # 22696472
Features
Pitch Diameter - Inch:
1.614
Flange Outside Diameter - Millimeter:
44.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
41
Mounting Method:
Finished Bore
26-5M15-6FA3
Description
26-5M15-6FA3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 26T
Part # 26-5M15-6FA3
BDI # 22696465
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
26-5M09-6FA3
Description
26-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 26T
Part # 26-5M09-6FA3
BDI # 22696449
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
21T5/26-2
Description
21T5/26-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 26 TEETH ALUMINUM
Part # 21T5/26-2
BDI # 22687508
Features
Pitch Diameter - Inch:
1.614
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.594
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
41
Mounting Method:
Rough Bore