28-5M15-6A3
Description
28-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 28T
Part # 28-5M15-6A3
BDI # 22699101
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
28-5MX15-6FS6
Description
28-5MX15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W 1/2" MPB STEEL 28T
Part # 28-5MX15-6FS6
BDI # 22699129
Features
Pitch Diameter - Inch:
1.772
Flange Outside Diameter - Millimeter:
51.587
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
45
Mounting Method:
Rough Bore
28-5P15-6FA3
Description
28-5P15-6FA3 TIMING PULLEY ; 5MM PIT 15MM W ALUM 1/4" BORE 28T
Part # 28-5P15-6FA3
BDI # 22699209
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
28-5M15M6A8
Description
28-5M15M6A8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 28T
Part # 28-5M15M6A8
BDI # 22699109
Features
Pitch Diameter - Inch:
1.772
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
45
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
28-5M15M6FA8
Description
28-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 28T
Part # 28-5M15M6FA8
BDI # 22699113
Features
Pitch Diameter - Inch:
1.772
Flange Outside Diameter - Millimeter:
47.6
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
45
Mounting Method:
Finished Bore