P68-5M-15-SDS HTD

COMPARE

P68-5M-15-SDS HTD

Description
P68-5M-15-SDS HTD SYNCH SPROCKET

DODGE

Part # 114649

BDI # 255598

Features

Pitch Diameter - Inch: 4.261
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.216
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 108.229
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P68-5M-15-1610 HT250

COMPARE

P68-5M-15-1610 HT250

Description
P68-5M-15-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112476

BDI # 255120

Features

Pitch Diameter - Inch: 4.261
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.216
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 108.229
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P68-5M-25-2012 HT250

COMPARE

P68-5M-25-2012 HT250

Description
P68-5M-25-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112492

BDI # 255136

Features

Pitch Diameter - Inch: 4.261
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.216
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 108.229
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY