Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Metric
Outside Diameter - Inch:
0.75
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
21
Mounting Method:
Rough Bore
P13-5M-15AL
Description
P13-5M-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78821099
BDI # 1125461
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
23.876
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P13-5M-09AL
Description
P13-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78821093
BDI # 1125460
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
23.876
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P13-5MGT-09AL
Description
P13-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78450913
BDI # 22282711
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Metric
Outside Diameter - Inch:
0.75
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
21
Mounting Method:
Rough Bore