PHP 21-T5-60RSB
Description
PHP 21-T5-60RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-T5-60RSB
BDI # 1290152
Features
Pitch Diameter - Inch:
3.759
Inch - Metric:
Metric
Outside Diameter - Inch:
3.726
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.49
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10
PHP 27-T5-18RSB
Description
PHP 27-T5-18RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27-T5-18RSB
BDI # 1290153
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
33
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
PHP 21-T5-20RSB
Description
PHP 21-T5-20RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-T5-20RSB
BDI # 1290149
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore
PHP 30-5M-25RSB
Description
PHP 30-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30-5M-25RSB
BDI # 1289895
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore
PHP 48-5M-09RSB
Description
PHP 48-5M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-5M-09RSB
BDI # 1289862
Features
Pitch Diameter - Inch:
3.007
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9