P44-5M-25-JA

COMPARE

P44-5M-25-JA

Description
P445M25 SYNCHRONOUS PULLEY

TB WOODS

Part # P445M25

BDI # 995793

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-5M-15-JA

COMPARE

P44-5M-15-JA

Description
P445M15 SYNCHRONOUS PULLEY

TB WOODS

Part # P445M15

BDI # 990424

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY