P385M25-JA
Description
P385M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755509
Part # P385M25-JA
BDI # 24303202
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
64.516
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Bushed
P525M15-JA
Description
P525M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755608
Part # P525M15-JA
BDI # 24303398
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Bushed
P405M15-JA
Description
P405M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755532
Part # P405M15-JA
BDI # 24303248
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed
P405M25-JA
Description
P405M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755533
Part # P405M25-JA
BDI # 24303250
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed
P445M15-JA
Description
P445M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755557
Part # P445M15-JA
BDI # 24303296
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Bushed