P325M15-MPB
Description
P325M15-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755440
Part # P325M15-MPB
BDI # 24303066
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
P325M25-MPB
Description
P325M25-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755441
Part # P325M25-MPB
BDI # 24303068
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore