P485M15-JA

COMPARE

P485M15-JA

Description
P485M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755582

TIMKEN

Part # P485M15-JA

BDI # 24303346

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P485M25-JA

COMPARE

P485M25-JA

Description
P485M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755583

TIMKEN

Part # P485M25-JA

BDI # 24303348

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY