565MT15AF-SH

COMPARE

565MT15AF-SH

Description
565MT15AF SH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 565MT15AF-SH

BDI # 926591

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 94.005
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
565MT25AF-SH

COMPARE

565MT25AF-SH

Description
565MT25AF SH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 565MT25AF-SH

BDI # 926592

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 94.005
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY