Page 1 of 97

Next

Compare
445MT25AF-F0.875

COMPARE

445MT25AF-F0.875

Description
445MT25AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 445MT25AF-F0.875

BDI # 925842

Features

Pitch Diameter - Inch: 2.757
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 70.028
Mounting Method: Finished Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
525MT15AF-JA

COMPARE

525MT15AF-JA

Description
525MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 525MT15AF-JA

BDI # 926527

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.995
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
155MT15BF

COMPARE

155MT15BF

Description
155MT15BF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 155MT15BF

BDI # 923126

Features

Pitch Diameter - Inch: 0.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 23.876
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY
325MT25AFPUR

COMPARE

325MT25AFPUR

Description
325MT25AFPUR ; POR PUL 5MT25A32 SB 5/16 A

TSUBAKI

Part # 325MT25AFPUR

BDI # 924369

Features

Pitch Diameter - Inch: 2.005
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
485MT25AF-L55S1G

COMPARE

485MT25AF-L55S1G

Description
485MT25AF L55S1G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 485MT25AF-L55S1G

BDI # 926219

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 76.403
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY