Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.364
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577399
Pitch Diameter - Millimeter:
114.59
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.364
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577671
Pitch Diameter - Millimeter:
114.59
P72-5M-25-SDS
Description
P72-5M-25-SDS HTD SYNCH SPROCKET ; NON RETURNABLE
Part # 114664
BDI # 19377017
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed