Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577573
Pitch Diameter - Millimeter:
108.229
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577553
Pitch Diameter - Millimeter:
108.229
P685M15-SDS
Description
P685M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755693
Part # P685M15-SDS
BDI # 24303568
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed