PLB5-016DF09-5/16
Description
PLB5-016DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54858
BDI # 173868
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
PLB5-016SF09-1/4
Description
PLB5-016SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54810
BDI # 173820
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
PLB5-016SF09-3/8
Description
PLB5-016SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54812
BDI # 173822
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
PLB5-016DF09-3/8
Description
PLB5-016DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54859
BDI # 173869
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
PLB5-016DF09-1/4
Description
PLB5-016DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54857
BDI # 173867
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore