34-5M15-6A3
Description
34-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 34T
Part # 34-5M15-6A3
BDI # 22709305
Features
Pitch Diameter - Inch:
2.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
34-5M15M6FA8
Description
34-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 34T
Part # 34-5M15M6FA8
BDI # 22709320
Features
Pitch Diameter - Inch:
2.126
Flange Outside Diameter - Millimeter:
57.2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54
Mounting Method:
Finished Bore
34-5M09-6FA3
Description
34-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 34T
Part # 34-5M09-6FA3
BDI # 22709292
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Finished Bore
34-5P15-6FA3
Description
34-5P15-6FA3 TIMING PULLEY ; 5MM PIT 15MM W ALUM 1/4" BORE 34T
Part # 34-5P15-6FA3
BDI # 22709366
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Finished Bore
34-5P09-6FA3
Description
34-5P09-6FA3 TIMING PULLEY ; 5MM PIT 09MM W ALUM 1/4" BORE 34T
Part # 34-5P09-6FA3
BDI # 22709362
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Finished Bore