305MT15AF-L13SH
Description
305MT15AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-L13SH
BDI # 924086
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
305MT15AF-L23SL
Description
305MT15AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-L23SL
BDI # 924088
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
305MT25AF-L13FG
Description
305MT25AF L13FG ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT25AF-L13FG
BDI # 924097
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
305MT25AF-L13SH
Description
305MT25AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT25AF-L13SH
BDI # 924101
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
305MT25AF-L13FH
Description
305MT25AF L13FH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT25AF-L13FH
BDI # 924098
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25