325MT25AF-L13FH
Description
325MT25AF L13FH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 325MT25AF-L13FH
BDI # 924363
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
325MT15AF-L23SL
Description
325MT15AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 325MT15AF-L23SL
BDI # 924353
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
325MT25AF-L13SJ
Description
325MT25AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 325MT25AF-L13SJ
BDI # 924367
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
325MT25AF-L13SG
Description
325MT25AF L13SG ; POR THT HIGH TORQUE TYPE PULLEY
Part # 325MT25AF-L13SG
BDI # 924365
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
325MT15AF-L13SJ
Description
325MT15AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 325MT15AF-L13SJ
BDI # 924352
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15