365MT25AF-L23FL
Description
365MT25AF L23FL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-L23FL
BDI # 924911
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L2 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
365MT25AF-L33S1
Description
365MT25AF L33S1 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-L33S1
BDI # 924913
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
365MT25AF-L33SP
Description
365MT25AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-L33SP
BDI # 924914
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
365MT25AF-L33SR
Description
365MT25AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-L33SR
BDI # 924915
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
365MT15AF-L13SJ
Description
365MT15AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT15AF-L13SJ
BDI # 924891
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15