Page 1 of 3

Next

Compare
PA5-038NF090

COMPARE

PA5-038NF090

Description
PA5-038NF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54712

BDI # 173722

Features

Pitch Diameter - Inch: 2.381
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 13.894
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 60.477
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P38-5MGT-15AL

COMPARE

P38-5MGT-15AL

Description
P38-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78451538

BDI # 23125592

Features

Pitch Diameter - Inch: 2.362
Inch - Metric: Metric
Outside Diameter - Inch: 2.335
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 60
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
PA5-038NF150

COMPARE

PA5-038NF150

Description
PA5-038NF150 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54756

BDI # 173766

Features

Pitch Diameter - Inch: 2.381
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 60.477
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P38-5M-15AL

COMPARE

P38-5M-15AL

Description
P38-5M-15AL SYNCHRONOUS PULLEY ; 38GROVES 5MM P 15MM W

GATES

Part # 78821041

BDI # 1125691

Features

Pitch Diameter - Inch: 2.381
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 60.477
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P38-5MGT-09AL

COMPARE

P38-5MGT-09AL

Description
P38-5MGT-09AL SYNCHRONOUS PULLEY

GATES

Part # 78450938

BDI # 23125544

Features

Pitch Diameter - Inch: 2.362
Inch - Metric: Metric
Outside Diameter - Inch: 2.335
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 60
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY