27T5/10-2
Description
27T5/10-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 10 TEETH ALUMINUM
Part # 27T5/10-2
BDI # 22698177
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
19.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
16
Mounting Method:
Rough Bore
36T5/10-2
Description
36T5/10-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 10 TEETH ALUMINUM
Part # 36T5/10-2
BDI # 22712851
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
19.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
16
Mounting Method:
Rough Bore