P20-5M-15AL
Description
P20-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821014
BDI # 1125530
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
P20-5MGT-15-MPB
Description
P20-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093020
BDI # 1409351
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
38.354
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
PLB5-020DF09-1/4
Description
PLB5-020DF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54869
BDI # 173879
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
PLB5-020SF09-1/4
Description
PLB5-020SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54822
BDI # 173832
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
PLB5-020SF09-5/16
Description
PLB5-020SF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54823
BDI # 173833
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore